Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Traverse

Model # :WBB3186894

MPN #: 280-HP1491RV-44

Traverse™ Industrial Climbing Helmet, 4-Point Chin Strap, Vented, Hi-Vis Yellow

Product Description
This ANSI certified Type II, Class C industrial climbing helmet offers superior impact protection while working at heights or in confined spaces. It features an ultra-lightweight ABS vented shell and an integrated EPS inner foam liner impact liner helps absorb the forces of top-of-head, front, side, and rear impacts, that work in conjunction with the adjustable 4-point HDPE suspension to provide exceptional protection from top of head as well as lateral impact hazards.

Features:
  • Includes an adjustable 4-point cross-over chin strap with quick release buckle for a safe and secure fit
  • Rugged SURE-LOCK adjustable wheel ratchet ensures proper suspension performance and fit for all head sizes
  • Inner suspension includes comfortable padding for above the brow line
  • Meets clauses 4.2 of EN12492
  • Compatible with full line of Traverse™ accessories
  • Brim Style: Cap style
  • Vented Shell Allows air movement inside the shell for better user comfort and cooling. This can reduce the inside temperature by an average of 4-6°F, and is ideal when using cooling products
  • Size Adjustment: Wheel ratchet provides quick and easy adjustment to create a firm, comfortable fit. It is also less likely to snag in longer hair
End of Life - Recyclable via TerraCycle® Regulated Waste
Reduce waste put into landfill by recycling used PPE through the EasyPak™ recycling program. EasyPak™ containers are a safe and simple way to recycle your PPE.

PRICE
$74.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeIndustrial Climbing Helmet
VentilationYes
Accessory SlotsYes
Shell MaterialABS
ColorYellow
DescriptionVented Industrial Climbing Helmet
Package Quantity1
Manufacturers Part Number280-HP1491RV-44
Suspension4 pt. Chin Strap
BrandTraverse
Hard Hat StyleCap

Compliance & Certifications

CertificationsANSI Z89.1-2014 Type 2, Class C, EN 12492
Hard Hat ANSI Type2
Hard Hat ANSI ClassC