x

Take 15% off your entire order!

Offer applied at checkout

+

Industrial Grade Nitrile Gloves, Blue, 4 Mil, Large, 100 Gloves/Box

Industrial Grade Nitrile Gloves, Blue, 4 Mil, Large, 100 Gloves/Box

Item #: WB290552L

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • L
  • M

L

Price: $20.95

Save $1.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Maintenance workers, manufacturing employees, and a variety of other jobs all depend on gloves that ensure safe contact and a strong grip. These powder-free industrial grade gloves are designed to support multiple applications including food service, maintenance, and more. The nitrile material provides puncture and chemical resistance for overall user safety and features a textured surface for tactile sensitivity and improved gripping strength. These gloves are designed to be disposable for ease-of-use and to help maintain contaminant prevention efforts in the workspace, especially areas with machinery that are susceptible to spreading dirt and grime. The rolled cuff offers secure glove support and prevents slippage during use. Each glove features an ambidextrous design for user convenience and are both powder-free and latex-free.

  • COLOR Blue
  • BRAND Kingfa
  • DESCRIPTION General Industrial Disposable Nitrile Gloves
  • PACKAGE QUANTITY 100 Gloves
  • SIZE L
  • THICKNESS MIL 4
  • GRADE Industrial
  • PRICE PER Box
  • FINISH/TEXTURE Smooth
  • POWDER TYPE Powder-Free
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.96

Disposable Face Mask With Ear Loops, Blue, 3-Ply, 50/Box

Disposable Face Mask With Ear Loops, Blue, 3-Ply, 50/Box

Item #: 708507

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.95

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Item #: 708122L

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$44.16

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Item #: B2024171

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$25.95

Global Industrial™ Green Social Distancing Floor Sign ,16" W x 10" H,  Vinyl Adhesive

Global Industrial™ Green Social Distancing Floor Sign ,16" W x 10" H, Vinyl Adhesive

Item #: B2354874

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.34

Maintain Distance Message Floor Tape, 2.25'' X 54'

Maintain Distance Message Floor Tape, 2.25'' X 54'

Item #: B2354928

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$34.65

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Industrial Grade Nitrile Gloves, Blue, 4 Mil, Large, 100 Gloves/Box

Industrial Grade Nitrile Gloves, Blue, 4 Mil, Large, 100 Gloves/Box

Item #: WB290552L

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Industrial Grade Nitrile Gloves, Blue, 4 Mil, Large, 100 Gloves/Box
    Industrial Grade Nitrile Gloves, Blue, 4 Mil, Large, 100 Gloves/Box
    Industrial Grade Nitrile Gloves, Blue, 4 Mil, Large, 100 Gloves/Box
    Industrial Grade Nitrile Gloves, Blue, 4 Mil, Large, 100 Gloves/Box
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant