x

Take 15% off your entire order!

Offer applied at checkout

+

Industrial Grade Nitrile Gloves, Blue, 4 Mil, Medium, 100 gloves/box

Industrial Grade Nitrile Gloves, Blue, 4 Mil, Medium, 100 gloves/box

Item #: WB290552M

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • L
  • M

M

Price: $20.95

Save $1.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Whether it's a manufacturing line or the surface of a DIY workshop, industrial grade gloves help ensure safe contact and a strong grip. These powder-free industrial grade gloves are ideally worn in repair shops, food service stations, and a variety of other industries that handle machinery, food, or materials that are prone to spreading oils, grease, or grime. The nitrile material of each glove provides puncture and chemical resistance for overall user safety and the textured surface enables tactile sensitivity, making it ideal for holding tools that need a steady grip. The gloves are disposable, providing maintenance ease and contaminant prevention. The rolled cuff design offers secure support and fits snug around the user's wrist and arms, preventing slippage during use. Each pair of gloves are powder-free and latex-free, with an ambidextrous design for user convenience.

  • COLOR Blue
  • BRAND Kingfa
  • PACKAGE QUANTITY 100 Gloves
  • SIZE M
  • THICKNESS MIL 4
  • GRADE Industrial
  • PRICE PER Box
  • FINISH/TEXTURE Smooth
  • POWDER TYPE Powder-Free
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.00

Disposable Face Mask With Ear Loops, Blue, 3-Ply, 50/Box

Disposable Face Mask With Ear Loops, Blue, 3-Ply, 50/Box

Item #: 708507

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.95

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Item #: 708122L

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$40.80

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Item #: B2024171

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$25.95

Global Industrial™ Green Social Distancing Floor Sign ,16" W x 10" H,  Vinyl Adhesive

Global Industrial™ Green Social Distancing Floor Sign ,16" W x 10" H, Vinyl Adhesive

Item #: B2354874

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.34

Maintain Distance Message Floor Tape, 2.25'' X 54'

Maintain Distance Message Floor Tape, 2.25'' X 54'

Item #: B2354928

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$34.65

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Industrial Grade Nitrile Gloves, Blue, 4 Mil, Medium, 100 gloves/box

Industrial Grade Nitrile Gloves, Blue, 4 Mil, Medium, 100 gloves/box

Item #: WB290552M

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Industrial Grade Nitrile Gloves, Blue, 4 Mil, Medium, 100 gloves/box
    Industrial Grade Nitrile Gloves, Blue, 4 Mil, Medium, 100 gloves/box
    Industrial Grade Nitrile Gloves, Blue, 4 Mil, Medium, 100 gloves/box
    Industrial Grade Nitrile Gloves, Blue, 4 Mil, Medium, 100 gloves/box
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant