Urrea Industrial Grade Phillips Power Bit, 12004, 2-1/4"L X 1/4", #2 Tip, 1/4 Hexagon Drive
Write a Review
|
Questions & Answers (0)
Product Description
Made with S2 steel. URREA industrial grade power bits are designed to provide high endurance and excellent performance in industrial applications demanding the highest quality. Designed to work with power or air tools and hand tools supporting medium torques. Intermediate-hardening heat treatment.
PRICE
$0.61
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Shank Size | 1/4 in |
| Size | #2 Phillips in |
| Point Size | #2 |
Product Details
| Type | Power Bit |
| Material | S2 Steel |
| Description | Fastener Drive Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 12004 |
| Tip Type | Phillips |
| Brand | Urrea |
Compliance & Certifications
| Certifications | FEDERAL GGG-S-1222 |