DEWALT® Industrial Male Coupler, 3/8" MNPT, 3/8" Body
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® Industrial Coupler (3/8" MNPT x 3/8" Body) delivers increased airflow and industrial-strength reliability for your demanding pneumatic applications using 3/8" industrial plugs. This professional coupler features 3/8" NPT male threads that threads directly into female airline components, creating a secure connection for your high-volume air setup. The sturdy 6-ball design allows for quick tool changes while maintaining a tight seal during operation. The larger 3/8" body provides substantial airflow of 75 SCFM @ 90 PSI almost twice what standard 1/4" couplers offer - ensuring your air-intensive tools perform at their best. Built to handle pressures up to 300 PSI, this industrial coupler works reliably even in high-pressure manufacturing environments. The type and size are clearly engraved on the body for easy identification.
PRICE
$9.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 3/8 in |
| Thread | 3/8 in |
Product Details
| Style | Industrial Interchange |
| Interchange | Industrial (3/8) |
| CFM | 75 CFM |
| Made in the USA | No |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | DXCM036-0242 |
| Connection Configuration | 3/8 MNPT |
| PSI | 300 psi |
| Brand | DeWalt |