Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1893229

MPN #: L059

EGA Industrial Rolling Ladder 12-Step 26" Wide Perforated, Gray 450Lb. Capacity - L059

|
Questions & Answers (0)
PRICE
$1,341.00
Usually ships in 25 to 28 days
EGA Industrial Rolling Ladder 12-Step 26" Wide Perforated, Gray 450 lb. Capacity - L059

Intelligently designed for stockroom, shop floor, and maintenance applications, EGA Industrial Rolling Ladders travel with ease to wherever workers need them, and then lock securely in place. Up to 450 lbs. capacity. Meets or exceeds OSHA standards.

Features/Benefits:
  • 1" square-tube technology is more abuse-resistant than conventional round tube design
  • Welded subassemblies provide superior strength
  • 4" casters and exclusive Ezy-Lock® system, which plants ladder legs firmly to the floor when pressure is applied to the bottom step
  • Steps are 7" deep
  • Top step is 14" deep
  • Perforated EZY Tread® for slip resistant footing

Note: All Orders of 3 or more are Non-Cancelable and Non-Returnable.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.