Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MetroMax

Model # :WBB3251556

MPN #: MX27P

MetroMax® Industrial Shelving Post, Polymer, 28-3/16"H

Product Description
MetroMax Industrial Shelving Posts Create heavy duty plastic shelving that fits your needs with MetroMax industrial shelving posts from Metro.

MetroMax industrial shelving posts come in polymer and steel configurations to fit the needs of your application. Stationary and mobile options exist. Stationary posts include an adjustable leveler foot. Use these for stationary set ups or when building a dolly truck. Mobile posts have an open socket at the bottom for use with Metro stem casters. MetroMax posts come in height selections of 13", 27", 33", 54", 63", 74", and 86".

Polymer posts: are the preferred post type in most plastic shelving applications. They are sturdy and rust proof. Polymer posts have a lifetime warranty against corrosion. Polymer posts have built-in Microban antimicrobial product protection. Corrosion proof polymer post, grooved on 1"" (25 mm) increments. Includes adjustable leveling foot.

Ideal for:
  • Walk-in coolers, freezers, kitchen storage: Rust proof and impact resistant polymer stands up to the day to day abuses of kitchens, walk-in coolers and freezers.
  • Laboratories: Corrosion proof polymer posts for tough environments. Posts easily wipe clean and contain Microban antimicrobial product protection to keep the product cleaner between routine
  • Hospitals (especially SPD department and OR Supply Storage): Smooth surface easily wipes clean and contains Microban, which keeps the product cleaner between routine cleanings.


Epoxy-coated steel posts: feature super sturdy steel construction, corrosion resistant taupe epoxy finish with built in Microban product protection, and 15-year warranty against rust and corrosion.

Ideal for:
  • Heavily loaded shelving carts and heavily loaded Track Shelving systems.
  • When ordering for a full unit be sure to add 4 posts into your quote cart.
  • Posts can be paired with any size MetroMax shelf to create a personalized shelving unit that fits the exact dimensions of your space.
  • All MetroMax posts include a limited warranty that can be found on the warranty tab


PRICE
$31.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/4 in
Depth1-3/4 in
Height28-3/16 in
Weight0.9 lbs

Product Details

TypeStationary Shelving Post
MaterialPolymer
Package Quantity1
ColorTaupe
Manufacturers Part NumberMX27P
BrandMetroMax