Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray

Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray

Item #: WB319424

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Power Strip With 3 Outlets For Plastic Carts, 10' Cord

    $47.95

  • Global Industrial™ 4-3/8" Deep Square Hooks For Industrial Utility Carts, 2/Pack

    $31.95

  • Global Industrial™ 2-3/8" Deep Square Hooks For Industrial Utility Carts, 2/Pack

    $28.95

Price: $287.95

Save $14.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This rugged industrial strength plastic stock and utility cart has steel locking doors and sides with steel pegboard at both ends for secure storage and organization. The cable management opening on back allows cart to be used as a mobile charging station for rechargeable tools. The pegboard end panel prevents heat build-up from electronics. Its steel enclosure secures valuables with 2 point locking mechanism that captures and locks both doors. The locking chrome door handle includes 2 keys. This cart has perforated end panels to serve as a pegboard with handy organization hooks (sold separately). This high quality cart is virtually maintenance free and perfect for industrial, commercial or office applications. The easy-to-clean structural plastic cart won't rust, dent, peel or chip. Cart features smooth flat top shelf for work surface or easy loading/unloading of oversized cargo and a 2-5/8" bottom, leak-proof shelf trays with 2 swivel and 2 rigid non-marking 5" rubber casters. It has a comfort grip push handle for effortless steering. Support legs offer 4" spaced slots on each side of the legs to hold specialized accessories to increase your productivity. Choose from hooks, spool holders or utility bins, ladder holders and power strips all designed to improve the functionality of these carts, sold separately. It has a 500 lbs capacity; 250 lbs per shelf evenly distributed. It is easy to assemble. This product has a limited warranty of 1 year.

Features:
  • Molded-in tablet holder
  • Drill/cup holder
  • Storage tray
  • (4) Screw driver holders
  • (2) Tool/bag hooks on left and right ends of the handle


Product Details

  • Leg Type Fixed
  • Assembly Required Yes
  • Number of Shelves 2
  • Type Mobile Service Bench
  • Brand Global Industrial
  • Warranty 1 yr
  • Material Plastic
  • Wheel Type Rubber
  • Color Family Gray

Weights & Dimensions

  • Depth 25-1/2 in
  • Wheel Diameter 5 in
  • Width 44 in
  • Height 32-1/2 in
  • Weight Capacity 2000 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray

Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray

Item #: WB319424

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Global Industrial™ Extra Strength Mobile Work Center w/ Flat Top & 5" Casters, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant