Lista Pedestal Workbench 60"W x 30"D - 5 Drawer, 41 Compartments, Laminate Square Edge, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Rugged, durable industrial workbench stands up to the toughest environments.
Typical applications include maintenance/repair, tool room, quality and shop floor. Features 35-1/4" work surface height. Includes 1 leg and 1 drawer cabinet pedestal with 5 drawers: (1) 2" (1) 3" (1) 4" (1) 7" (1) 9", and 41 drawer compartments. Drawers have 150 lb. drawer weight capacity. Includes back and end stops, individual removable core lock and 2 keys. Assembly required.
Typical applications include maintenance/repair, tool room, quality and shop floor. Features 35-1/4" work surface height. Includes 1 leg and 1 drawer cabinet pedestal with 5 drawers: (1) 2" (1) 3" (1) 4" (1) 7" (1) 9", and 41 drawer compartments. Drawers have 150 lb. drawer weight capacity. Includes back and end stops, individual removable core lock and 2 keys. Assembly required.
PRICE
$2,799.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 35-1/4 in |
| Drawer Weight Capacity | 150 lbs |
| Nominal Height | 35 in |
Product Details
| Assembly Required | Yes |
| Type | Single Pedestal Workbench |
| Color | Blue |
| Number of Drawers | 5 |
| Configuration | 5 Drawer / Open Leg |
| Edge Type | Square |
| Leg Style | Pedestal Leg & Open Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | XSWB41-60PT/BB |
| Top Material | Plastic Laminate |
| Brand | Lista |