Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Luxor

Model # :WBB3183188

MPN #: DTWS001

Luxor Industrial Workbench with Pegboard Panel, Plywood Square Edge, 70-3/4 x 31", Black

Product Description
If you seek a functional workstation for demanding warehouse, distribution, or garage environments, Luxor has you covered. Luxor's Industrial Workbench is built tough, mobile, and highly customizable to optimize productivity. Able to support up to 800 lbs. of evenly-distributed weight, the desk offers 15" of height adjustment for a comfortable fit whether sitting or standing is desired. The built-in pegboard supports up to 100 lbs. and is magnetic surface for easy attachment of documents and compatible tools. The storage shelf can support 300 lbs., features a 1.4" lip to help prevent items from sliding off, and gives you the option of mounting it toward the front or the rear of the desk for the most convenient placement of items. The included 4-outlet power strip features an ON/OFF switch and can be mounted in a variety of locations for easier access to power. The desk comes standard with a set of adjustable furniture feet that eliminate wobbles on uneven floors. The desk also includes a set of commercial-grade, 5" full-swivel, lockable casters for mobility.

Features:
  • Sturdy powder-coated steel construction
  • Durable plywood desktop
  • Removable, relocatable UL-listed power strip
  • Versatile design makes it a great packing table, garage workbench, and more
  • Easy assembly
  • 5-year limited warranty
Specifications:
  • Desktop dimensions: 70.75"W x 31"D x 1.25"H
  • Storage shelf dimensions: 66"W x 12"D (with 1.4" tall rear lip)
  • Cord length: 6'
  • Height adjustment: 15" (in 1.5" increments)


PRICE
$1,349.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width70-3/4 in
Depth31 in
Height60 - 75 in
Weight Capacity800 lbs
Nominal Height70 in
Leg Height55 - 70 in

Product Details

Assembly RequiredYes
PowerYes
TypeProduction Workbench
Shelf TypeLower & Upper
ColorBlack
Number of Drawers0
Adjustment TypeBolted Leg
StylePegboard Panel
Edge TypeSquare
Leg StyleSquare Tubular Leg
Mobile or StationaryMobile
Number of Shelves2
MaterialSteel
Construction TypeUnassembled
Leg TypeAdjustable
Manufacturers Part NumberDTWS001
Top MaterialPlywood
BrandLuxor