x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries, 14' Foot Rail Kit, 2" Tube, Satin Stainless Steel

Lavi Industries, 14' Foot Rail Kit, 2" Tube, Satin Stainless Steel

Item #: WBB1191787

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$334.00 up to 3% OFF

Price: $322.95

Save $16.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries, 14' Foot Rail Kit, 2" Tube, Satin Stainless Steel

Lavi Industries' foot rail kits come with everything you need to quickly install any length of foot rail up to 14'. These high quality kits feature the finest railing and components to ensure a professional installation that will last and look great for years to come. All components are packaged together in easy to carry cartons for convenient storage and transportation to the jobsite. Once at the jobsite the product is well protected and easy to maneuver to the point of installation. Everything you need is included and cut to size so you won't need to spend time looking for the right components and cutting to length. Simply unpack and install. Required tools: Drill, screwdriver, safety goggles. Additional lengths can be joined together.

Kits Include:
  • High Quality Metal Railing: True solid metal (not plated) ensures years of beauty and durability. Wall thickness measures .050".
  • Combination Brackets: These classic brackets attach to the face of the bar or counter and extend to the floor for added support and stability.
  • Flush End Caps: For a clean look that complements any traditional or contemporary decor.
  • Internal Splices: For joining rail segments. Splice seams are hidden under the bracket collars for a sleek continuous look.
  • All screws and hardware.
  • A complete installation guide.


  • LENGTH INCHES 168
  • COLOR FINISH Satin Stainless Steel
  • BRAND Lavi Industries
  • CONSTRUCTION 304 Grade Stainless Steel
  • DIAMETER INCHES 2
  • L INCHES 168
  • MANUFACTURERS PART NUMBER 44-FR1014/2
  • PRODUCT TYPE Foot Rail Kit
  • THICKNESS INCHES .050
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Loctite 7649 Primer

$24.25

Popular item in this category

Lavi Industries, 12' Foot Rail Kit, 2" Tube, Satin Stainless Steel

Item #: B1191845

Not Yet Rated

Usually ships in 3 to 6 days

$301.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries, 14' Foot Rail Kit, 2" Tube, Satin Stainless Steel

Lavi Industries, 14' Foot Rail Kit, 2" Tube, Satin Stainless Steel

Item #: WBB1191787

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant