x

Take 15% off your entire order!

Offer applied at checkout

Loctite 326 Metal Adhesive

Loctite 326 Metal Adhesive

Item #: WBB1191662

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.50

Save $1.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Loctite 326 Metal Adhesive

A strong structural adhesive for joining metal components. Originally designed to work specifically with brass components, this adhesive provides a cohesive bond within minutes. When working with stainless steel, expect a longer cure-time, anywhere from a few hours to overnight. If a faster cure-time is desired, use the Loctite 7649 Primer to bond stainless steel components in minutes. Loctite Metal Adhesive will simplify your project assembly while achieving a professional look.

  • LENGTH INCHES --
  • COLOR FINISH --
  • BRAND Loctite
  • DIAMETER INCHES --
  • MANUFACTURERS PART NUMBER 00201
  • PRODUCT TYPE Metal Adhesive
  • THICKNESS INCHES --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Loctite 7649 Primer

$24.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Loctite 326 Metal Adhesive

Loctite 326 Metal Adhesive

Item #: WBB1191662

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant