Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Loctite 7649 Primer

Loctite 7649 Primer

Item #: WBB1191663

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$25.00 up to 30% OFF

Price: $17.50

Save $0.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Loctite 326 Metal Adhesive

Loctite 326 Metal Adhesive

Lavi Industries, Tube, 1.5" x .050" x 6', Polished Stainless Steel

Lavi Industries, Tube, 1.5" x .050" x 6', Polished Stainless Steel

Lavi Industries, Tube, 2" x .050" x 12', Polished Stainless Steel

Lavi Industries, Tube, 2" x .050" x 12', Polished Stainless Steel

Lavi Industries, Tube, 2" x .050" x 12', Satin Stainless Steel

Lavi Industries, Tube, 2" x .050" x 12', Satin Stainless Steel

Lavi Industries, Tube, 1.5" x .050" x 4', Polished Stainless Steel

Lavi Industries, Tube, 1.5" x .050" x 4', Polished Stainless Steel

Lavi Industries, Flush Elbow Fitting, for 1.5" Tubing, Polished Stainless Steel

Lavi Industries, Flush Elbow Fitting, for 1.5" Tubing, Polished Stainless Steel

Lavi Industries, Flange, Wall, for 1.5" Tubing, Satin Stainless Steel

Lavi Industries, Flange, Wall, for 1.5" Tubing, Satin Stainless Steel

Lavi Industries, Satin Stainless Steel Flat Back Glass Clip For 1/2" Glass

Lavi Industries, Satin Stainless Steel Flat Back Glass Clip For 1/2" Glass

Lavi Industries, Flange, Wall, for 1" Tubing, Polished Brass

Lavi Industries, Flange, Wall, for 1" Tubing, Polished Brass

Lavi Industries, Handrail Bracket, for 2" Tubing, Satin Stainless Steel

Lavi Industries, Handrail Bracket, for 2" Tubing, Satin Stainless Steel

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Loctite 7649 Primer

Loctite 7649 Primer is used in conjunction with Loctite Metal Adhesive for stainless steel components. Loctite 7649 Primer is sprayed or brushed on the metal as a primer to speed the curing time of the Adhesive, reducing the set-time to mere minutes during installation.

Product Details

  • Brand Loctite
  • Product Type Primer
  • Manufacturers Part Number 00211
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Loctite 7649 Primer

Loctite 7649 Primer

Item #: WBB1191663

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant