Global Industrial
Model # :WB493753GY
Global Industrial Capital® 6-Tier 6 Door Ventilated Locker, 12"Wx15"Dx78"H, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
Global Heavy-Duty Ventilated Steel Lockers Combine Security, Visibility And Maximum Air Circulation For Gym, School, Warehouse And Breakroom Storage.
Ventilated lockers are made using heavy 16 gauge steel with diamond shaped perforations for improved airflow. Locker doors feature rubber bumpers on framing to ensure quiet operation. Continuous piano hinges provide maximum security. Finger Pull Friction Hasp creates a clean, neat appearance. Lockers include blank number plates. Gray Powder coat color finishes. Steel lockers feature finished sides; no need for decorative end panels. Infinity® Heavy Duty Ventilated Steel Locker, Six Tier, 1-Wide, 12x12x12, Assembled, Gray. Legs add 6" to overall height.
Optional locks and numbered plate kits sold separately. Due to various layouts you may select, locker accessories ship in a separate box. Install Numbered Plate by simply removing the blank number plate.
Ventilated lockers are made using heavy 16 gauge steel with diamond shaped perforations for improved airflow. Locker doors feature rubber bumpers on framing to ensure quiet operation. Continuous piano hinges provide maximum security. Finger Pull Friction Hasp creates a clean, neat appearance. Lockers include blank number plates. Gray Powder coat color finishes. Steel lockers feature finished sides; no need for decorative end panels. Infinity® Heavy Duty Ventilated Steel Locker, Six Tier, 1-Wide, 12x12x12, Assembled, Gray. Legs add 6" to overall height.
Optional locks and numbered plate kits sold separately. Due to various layouts you may select, locker accessories ship in a separate box. Install Numbered Plate by simply removing the blank number plate.
PRICE
$259.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 15 in |
| Height | 78 in |
| Compartment Width | 15 in |
| Compartment Depth | 12 in |
| Compartment Height | 12 in |
| Weight | 112.5 lbs |
| Gauge | 16 ga |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Door Handle Type | Finger Pull Friction Hasp |
| Color | Dark Gray |
| Series | Infinity |
| Tier Type | Six Tier |
| Configuration | 1 Wide |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 6 |
| Brand | Global Industrial |