Infra-Red Heat Lamp, 120V, 250W, For Nemco, 45376
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$9.90
6
6
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Heat Lamp |
| Wattage | 250 W |
| Voltage | 120V V |
| Description | Infra-Red Heat Lamp |
| Color | Clear/Silver |
| Manufacturers Part Number | 45376 |
| Brand | Nemco |