x

Take 15% off your entire order!

Offer applied at checkout

+

Ingenico iSC250 Stand by MMF MMFPSL9604 - Triple Security - 180° Rotation - Steel

Ingenico iSC250 Stand by MMF MMFPSL9604 - Triple Security - 180° Rotation - Steel

Item #: WBB2232870

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Sparco Flat Coin Wrapper TCW01, $0.50 Pennies Capacity, Price Pack of 1000

    $8.20

  • Sparco Color-Coded Quick Stick Currency Band BS100WK $100 in Dollar Bills Blue, 1000 Bands/Pack

    $8.70

  • Sparco Flat Coin Wrapper TCW05, $2 Nickels Capacity, Price Pack of 1000

    $8.20

$124.80 up to 32% OFF

Price: $84.95

Save $4.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ingenico iSC250 Stand by MMF Industries MMFPSL9604 - Triple Security - 180° Rotation - Steel

Maximize physical protection of EMV-ready terminals with triple security prevent unauthorized tampering or terminal removal. This highly secured Payment Terminal Stand will provide a compact, seamless and tamper-proof integration of payment terminals. Designed to support PCI DSS v3.0 - Requirement 9.9.

1ST LAYER OF SECURITY: L-Bracket fastens terminal to plate to help prevent removal NEW 2ND LAYER OF SECURITY: Key-Locked Cover conceals access and removal of L-Bracket NEW 3RD LAYER OF SECURITY: Security Cable Slot (cable not included)

Features:
  • New Compact Round Base Counter-Mount Ready
  • Adjustable Tilt Knob makes angle adjustment easy; helps meet ADA requirements
  • Revolving Stand with rotational stop helps prevent cable strain
  • Custom Heights available upon request
  • Ample Cable Management space for multimedia connections
  • Durable scratch and chip-resistant powder-coat finish coordinates with other POS peripherals

  • ASSEMBLY Assembled
  • BRAND MMF Industries
  • COLOR FINISH Black
  • CONSTRUCTION Steel
  • FOR USE WITH Ingenico® iSC250
  • HEIGHT ADJUSTABILITY N
  • MANUFACTURERS PART NUMBER MMFPSL9604
  • MOUNT (L"x W") 7-1/4 x 6-3/4
  • PACKAGE QUANTITY 1
  • ROTATION (DEGREES) Y (180°)
  • STAND HEIGHT INCHES 5-1/2
  • STYLE Payment Terminal Stand
  • TILT (DEGREES) Y
  • TYPE Triple Security
  • WEIGHT LBS 2.04
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ingenico iSC250 Stand by MMF MMFPSL9604 - Triple Security - 180° Rotation - Steel

Ingenico iSC250 Stand by MMF MMFPSL9604 - Triple Security - 180° Rotation - Steel

Item #: WBB2232870

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ingenico iSC250 Stand by MMF MMFPSL9604 - Triple Security - 180° Rotation - Steel
    Ingenico iSC250 Stand by MMF MMFPSL9604 - Triple Security - 180° Rotation - Steel
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant