Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ingersoll Rand

Model # :WB700139

MPN #: 216B

Ingersoll Rand Extra HD Twin Hammer Pistol Grip Air Impact Wrench, 3/8" Drive Size, 271 Max Torque

Product Description
This durable in-line wrench is handy for the cramped spaces common to small engine repair and other general service work. The butterfly-style throttle valve lets you adjust speed smoothly in either direction in one continuous motion.

Features:
  • 271 ft-lb (271 Nm) of maximum torque
  • Contoured composite butterfly throttle for comfort and control
  • Recessed regulator dial
  • Puts power and ergonomics in the palm of your hand


PRICE
$299.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-11/16
Weight3 lbs
Min Hose Size3/8 in
Air Inlet1/4 in
Max Torque271 lb-in
Drive Size3/8 in

Product Details

CFM19 CFM
Average Air Consumption3 SCFM
StyleButterfly
AnvilStandard
DescriptionExtra Heavy Duty Twin Hammer Pistol Grip Air Impact Wrench
Package Quantity1
Manufacturers Part Number216B
Impacts per Minute1600
BPM1600
Average CFM3 CFM
Noise Output94.8 / 105.8 dBA
Free Speed8500 rpm
BrandIngersoll Rand