Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ingersoll Rand

Model # :WB700152

MPN #: 301B

Ingersoll Rand Air Angle Die Grinder, 1/4" Air Inlet, 21000 RPM, .25 HP

Product Description
Long-lasting, economical, and ideal for general-purpose grinding, the 301B delivers a number of beneficial features in one compact package. Right-angle configuration provides easy access to tight spots, so you can grind, break sharp edges, de-burr, port, and polish virtually anywhere!

Features:
  • Powerful motor delivers 0.25 HP (0.19 kW) at 21,000 rpm free speed.
  • Durable ball-bearing construction improves balance, reduces vibration, and ensures a longer life.
  • Strong aluminum housing withstands tough operating conditions.
  • Easy-to-use, integral safety-lock throttle lever prevents accidental start up.
  • Front exhaust helps keep work surface clean


PRICE
$91.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.27 in
Weight1 lbs
Min Hose Size3/8 in

Product Details

RPM21000 rpm
CFM24 CFM
Horsepower0.25 HP
Air Inlet Thread Size (NPT)1/4" in
Average Air Consumption6 SCFM
StyleRight Angle
DescriptionAir Angle Die Grinder
Package Quantity1
Manufacturers Part Number301B
Noise Output92 dBA
Free Speed21000 rpm
ExhaustFront
BrandIngersoll Rand