Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB686792

MPN #: 45465739

Ingersoll Rand 2545E10-V, 10HP, Two-Stage Compressor, 120 Gal, Horiz., 175 PSI, 35 CFM, 3-Phase 460V

Product Description
Ingersoll Rand 2545E10-V, 10HP, Two-Stage Compressor, 120 Gal, Horiz., 175 PSI, 35 CFM, 3-Phase 460V

Designed for heavy shop or industrial use, Ingersoll Rand Electric-driven Two-stage air compressors provide the reliability and performance that are ideal for most applications and users including automotive service and body shops, fleet maintenance, machine shops, production and manufacturing lines, wood working shops, dry cleaners, car washes, general maintenance/repair shops and farms.

Features:
  • Durable cast iron design for 100% continuous duty application
  • Precision engineered components for high reliability
  • Individually cast cylinders, overhung crankshaft and one piece connecting road for ease of maintenance and service
  • High efficiency finger valves
  • 175 psig maximum operating pressure for applications requiring high air capacity and pressure
  • Extended 2 year warranty when used with Ingersoll Rand All Season Select synthetic lubricant
PRICE
$5,105.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length83 in
Width36 in
Height65 in
Weight1104 lbs
Tank Size120 gal
Tank Outlet3/4"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveAutomatic
Max PSI175 psi
Phase3
Tank OrientationHorizontal
Oil Sight GlassNo
Manufacturers Part Number45465739
Pump TypeTwo-Stage
BrandIngersoll Rand
CFM35 CFM
Horsepower10 HP
ColorTan
After CoolerYes
Voltage460 V
Air FilterNo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, CSA, ASME