Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB686814

MPN #: 24233587

Ingersoll Rand FA190ID, Particulate Filter, General Purpose, 110 CFM, 1" NPT, 1 Micron

Product Description
Ingersoll Rand Dust Filter, 105 CFM

The new Ingersoll Rand filter provides the ideal platform for an easier, more reliable and fully predictable maintenance schedule. By using a unique time-based approach, the ERI provides an easily visible indication to replace the filter element at the optimal time (bi-annually) to avoid high pressure drop and minimize energy consumption. In addition, the unique fit between the element and the filter body allows for a no-touch, no-hassle change out process that is quick and clean for you and your colleagues.

Features:
  • Low pressure drop design
  • No touch element replacement
  • Low energy consumption
  • Threaded & flanged connections
PRICE
$549.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Height11-2/5 in
Weight5 lbs
NPT outlet1 in

Product Details

TypeDust Filter
CFM105 CFM
Manufacturers Part Number24233587
BrandIngersoll Rand