Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB686816

MPN #: 24233629

Ingersoll Rand FA190IH, Coalescing Filter, High Efficiency, 110 CFM, 1" NPT, 1 Micron

Product Description
Ingersoll Rand High Efficiency Oil Removal Filter, 105 CFM

The new Ingersoll Rand filter provides the ideal platform for an easier, more reliable and fully predictable maintenance schedule. By using a unique time-based approach, the ERI provides an easily visible indication to replace the filter element at the optimal time (bi-annually) to avoid high pressure drop and minimize energy consumption. In addition, the unique fit between the element and the filter body allows for a no-touch, no-hassle change out process that is quick and clean for you and your colleagues.

Features:
  • Low pressure drop design
  • No touch element replacement
  • Low energy consumption
  • Threaded & flanged connections
PRICE
$549.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Height11-2/5 in
Weight5 lbs
NPT outlet1 in

Product Details

TypeHigh Efficiency Oil Removal
CFM105 CFM
Manufacturers Part Number24233629
BrandIngersoll Rand