Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ingersoll Rand

Model # :WBB686796

MPN #: 24233389

Ingersoll Rand FA75IH, Coalescing Filter, High Efficiency, 45 CFM, 3/4" NPT, 1 Micron

Product Description
Ingersoll Rand High Efficiency Oil Removal Filter, 42 CFM

The new Ingersoll Rand filter provides the ideal platform for an easier, more reliable and fully predictable maintenance schedule. By using a unique time-based approach, the ERI provides an easily visible indication to replace the filter element at the optimal time (bi-annually) to avoid high pressure drop and minimize energy consumption. In addition, the unique fit between the element and the filter body allows for a no-touch, no-hassle change out process that is quick and clean for you and your colleagues.

Features:
  • Low pressure drop design
  • No touch element replacement
  • Low energy consumption
  • Threaded & flanged connections
PRICE
$419.95

1
1
Free Shipping Available on or around 10/28/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/6 in
Height10-2/7 in
Weight3 lbs
NPT outlet3/4 in

Product Details

TypeHigh Efficiency Oil Removal
CFM42 CFM
Manufacturers Part Number24233389
BrandIngersoll Rand