x

Take 15% off your entire order!

Offer applied at checkout

Ingersoll Rand D300IN, Non-Cycling Refrigerated Air Dryer, 176 CFM, 1-Phase 230V

Ingersoll Rand D300IN, Non-Cycling Refrigerated Air Dryer, 176 CFM, 1-Phase 230V

Item #: WBB686889

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,084.00

$514.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Ingersoll Rand Non-Cycling Air Dryer, 176 CFM

Ingersoll Rand Refrigerated Dryers make providing continuous dry air as easy as piping a self-contained unit into your compressed air supply line. Corrosion-resistant heat exchangers, an enhanced control-system and high-efficiency moisture-separation ensure a steady long-term supply of dry air. This virtually eliminates cost due to ruined product finishes, scrapped materials or replacement of pneumatic tools and manufacturing equipment destroyed by wet air. These small-footprint units provide complete, affordable solutions for applications ranging from dry cleaning to auto body shops, to light processing and manufacturing applications. And easy accessibility simplifies routine maintenance.

Features:
  • Corrosion resistant heat exchangers
  • Low pressure drop design
  • Variable speed fan for stable dew point control and reduced power consumption
  • Easy to use, advanced microprocessor
  • Reliable solenoid operated drain valve
  • Environmentally friendly refrigerant

  • BRAND Ingersoll Rand
  • MANUFACTURERS PART NUMBER 23231889
  • MODEL D300IN
  • PHASE 1
  • VOLTAGE 230
  • CFM 176
  • MAX PSI 212, 14 BARG
  • LENGTH INCHES 25-1/2
  • WIDTH INCHES 20
  • HEIGHT INCHES 38-1/2
  • WEIGHT LBS 192
  • AIR CONNECTIONS NPT INCHES 1-1/2
  • DESCRIPTION Non-Cycling Air Dryer
  • COOLING METHOD Air-Cooled
  • PRESSURE DEW POINT 38°F to 50°F (3°C to 10°C)
  • NOMINAL POWER CONSUMPTION kW 1.25
  • SAVINGS Everyday Low Price
  • HERTZ 60
  • REFRIGERANT R-134A
  • ENCLOSURE NEMA 12
  • MAXIMUM AMBIENT (AIR COOLED) 122°F (50°C)
  • MAX INLET TEMPERATURE 140°F (60°C)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Guardair 14X50B03 1/4" Id X 50' Recoil Air Hose Nylon Coilguard®

Guardair 14X50B03 1/4" Id X 50' Recoil Air Hose Nylon Coilguard®

Item #: B645117

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$45.95

Guardair 75LJ012AAUS, Long John US Flag Safety Air Gun 75LJ012AAUS, 12" Ext., 34 SCFM

Guardair 75LJ012AAUS, Long John US Flag Safety Air Gun 75LJ012AAUS, 12" Ext., 34 SCFM

Item #: B904595

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$45.95

Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

Item #: 634176

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.95

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Ingersoll Rand D102IT, Non-Cycling High Temperature Refrigerated Air Dryer, 60 CFM, 1-Phase 115V

Item #: B686855

Not Yet Rated

Usually ships in 21 to 24 days

$2,585.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Legacy™ AG7-X Rubber Tipped Air Blow Gun

$17.00

1 item(s) added to cart.

Guardair 14X50B03 1/4" Id X 50' Recoil Air Hose Nylon Coilguard®

$45.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ingersoll Rand D300IN, Non-Cycling Refrigerated Air Dryer, 176 CFM, 1-Phase 230V

Ingersoll Rand D300IN, Non-Cycling Refrigerated Air Dryer, 176 CFM, 1-Phase 230V

Item #: WBB686889

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant