Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB686853

MPN #: 2475F14G

Ingersoll Rand 2475F14G, 14 HP, Stationary Gas Comp, 30 Gal, 175 PSI, 24 CFM, Kohler,Electric/Recoil

Product Description
For fleet and field service applications, count on Two- stage, Gas-powered air compressors from Ingersoll Rand. Ideal for remote pneumatic applications, emergency production line needs and other situations where electrical power is scarce, these compressors deliver the air you need, when and where you need it. Featuring truck-bed mounting, these compressors include electronic ignition, idle engine control, a 30-gallon ASME receiver, an OSHA approved fully enclosed belt guard and a weather-resistant powder-coat paint finish.

Features:
  • Durable cast iron for 100% continuous duty application
  • Precision engineered components for over 15,000 hours of trouble-free use
  • Choice of Honda or Kohler engine
  • Extended 2 year warranty when used with Ingersoll Rand's All season select synthetic lubricant
  • Advanced safety features including low oil-level shutdown for gas engines

PRICE
$3,859.99

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width33 in
Height44 in
Weight469 lbs
Tank Size30 gal
Tank Outlet1/2"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI175 psi
Start TypeElectric/Recoil
MaterialCast Iron
Tank OrientationHorizontal
Oil Sight GlassNo
Manufacturers Part Number2475F14G
Pump TypeTwo-Stage
CFM @ 90 PSI24 CFM
Low Oil ShutoffNo
BrandIngersoll Rand
TypeStationary
CFM24 CFM
Horsepower13 HP
ColorTan
After CoolerNo
StyleTruck Mount
Voltage12 V
Air FilterNo
DescriptionGas Driven Two Stage Air Compressor
Fuel TypeGasoline
Engine Horsepower14 HP

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME