SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens

Item #: WBB554075

(5)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens
  • Global Industrial™ Lens Cleaning Wipes, 100/Box

    $9.00

  • Slip On Clear Side Shield

    $2.95

  • Safety Glasses Lanyard, ERB Safety 15716 - Black - Pkg Qty 12

    $12.00

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $3.30

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Solo® Visitors Specs, Clear Lens and Frame

Solo® Visitors Specs, Clear Lens and Frame

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Acrylic Safety PPE Dispenser, Visitor Specs Deluxe

Global Industrial™ Acrylic Safety PPE Dispenser, Visitor Specs Deluxe

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Inhibitor® Safety Glasses, ERB Safety, 17970 - Smoke Frame, Smoke Lens

Inhibitor® Safety Glasses, ERB Safety, 17970 - Smoke Frame, Smoke Lens

IProtect® Safety Glasses, ERB Safety 17510 - Clear Frame, Clear Anti-Fog Lens

IProtect® Safety Glasses, ERB Safety 17510 - Clear Frame, Clear Anti-Fog Lens

Boas® Eyewear Protection Safety Glasses - Black Frame, Smoke Lens

Boas® Eyewear Protection Safety Glasses - Black Frame, Smoke Lens

Checklite® Safety Glasses, Clear Lens, Uncoated, MCR Safety CL010 - Pkg Qty 12

Checklite® Safety Glasses, Clear Lens, Uncoated, MCR Safety CL010 - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Anti-Fog, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Anti-Fog, Clear Lens Color - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IProtect® Safety Glasses, ERB Safety 17940 - Clear Frame, Clear Lens - Pkg Qty 12

IProtect® Safety Glasses, ERB Safety 17940 - Clear Frame, Clear Lens - Pkg Qty 12

MCR Safety Crews CL112 Checklite Safety Glasses, Black Lens, Black Frame, Anti-Scratch

MCR Safety Crews CL112 Checklite Safety Glasses, Black Lens, Black Frame, Anti-Scratch

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

MCR Safety OG110AF Law® Over the Glasses Safety Glasses, Clear Anti-Fog Lens

MCR Safety OG110AF Law® Over the Glasses Safety Glasses, Clear Anti-Fog Lens

PIP MaxiFlex® Ultimate® Nitrile Coated Knit Nylon Gloves, Large, 12 Pairs

PIP MaxiFlex® Ultimate® Nitrile Coated Knit Nylon Gloves, Large, 12 Pairs

Global Industrial™ OTG Visitor Safety Glasses, Clear Frame - Pkg Qty 12

Global Industrial™ OTG Visitor Safety Glasses, Clear Frame - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

North® Flex Cold Grip™ Insulated Gloves, NF11HD/9L, 1-Pair

North® Flex Cold Grip™ Insulated Gloves, NF11HD/9L, 1-Pair

NorthFlex® Cold Grip™ Insulated Gloves,  NF11HD/10XL, 1-Pair

NorthFlex® Cold Grip™ Insulated Gloves, NF11HD/10XL, 1-Pair

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear

Frameless wraparound design fit provides optical protection. 4-position adjustable temples with non-slip rubber tips aid in achieving a perfect and comfortable fit. The lens offers 99% UV protection. Meets the requirements of ANSI Z87.1

Weights & Dimensions

  • Size One Size

Product Details

  • Diopter No
  • Adjustable Temple Yes
  • Anti Scratch Yes
  • Price Per Each
  • Foam Padding No
  • Temple Color Family Clear
  • Hard Coat Yes
  • Polarized No
  • Type Frameless Safety Glasses
  • Applications Construction, Manufacturing
  • Nose Pad Yes
  • Indoor/Outdoor Indoor
  • UV Protection 99.99%
  • Package Quantity 1
  • Lens Color Family Clear
  • Lens Material Polycarbonate
  • Anti Fog No
  • Side Shields No
  • Description Inhibitor® Safety Glasses
  • Frame Style Frameless
  • Frame Color Family Clear
  • Metal Detectable No
  • Brand ERB Safety
  • Series Inhibitor®
  • Manufacturers Part Number 17969
  • Brow Protector No
  • Frame Material Polycarbonate

Compliance & Certifications

  • Certifications ANSI Z87+ Standards
Customer Review

4.5

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Marj

    Date: August 20, 2021

    Comfortable Glasses
    Your review:
    Love the soft covering on the legs, they don't rub my ears.
  • Reviewer: RICKY

    Date: July 16, 2020

    Inexpensive but great eye ware.
    Your review:
    Exactly what we were looking for.
  • Reviewer: Anonymous

    Date: May 29, 2018

    GREAT PRODUCT
    Your review:
    VERY FLEXIBLE, THEY FIT EVERY FACE SHAPE.
  • Reviewer: Anonymous

    Date: March 23, 2018

    ave
    Your review:
    as stated
  • Reviewer: Anonymous

    Date: July 24, 2017

    good glasses
    Your review:
    popular in our shop
Product Q & A

There are no questions for this product.

Accessories
Graphic Signs - Caution Eye Protection Required - Plastic 7"W X 10"H

Graphic Signs - Caution Eye Protection Required - Plastic 7"W X 10"H

Item #: 952813R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.60

Global Industrial™ Safety Glasses, Scratch-Resistant, Smoke Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Smoke Lens Color - Pkg Qty 12

Item #: 708120

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$17.64

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Slip On Clear Side Shield

$2.95

1 item(s) added to cart.

Eyeglass Case, CREWS 200

$2.04

1 item(s) added to cart.

Graphic Signs - Caution Eye Protection Required - Plastic 7"W X 10"H

$7.60

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens

Item #: WBB554075

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens
    Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens
    Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant