Brother® LC203Y (LC-203Y) High-Yield Ink, 550 Page-Yield, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Genuine OEM quality. Reliable and dependable so that you can count on it when you need it most. Integrates seamlessly with your printer for a quick and clean installation.
Machine Compatibility: Brother® MFC-J4320DW/J4420DW/J4620DW
Machine Compatibility: Brother® MFC-J4320DW/J4420DW/J4620DW
PRICE
$27.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 3-2/3 in |
Product Details
| Type | Ink |
| EOM/Compatible | OEM |
| Remanufactured | No |
| Package Quantity | 1 |
| Description | High-Yield Ink, Yellow |
| Manufacturers Part Number | LC203Y |
| For Use With | Brother® MFC-J4320DW/J4420DW/J4620DW |
| Print Color Family | Yellow |
| Page Yield | 550 |
| Brand | Brother |