SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Universal® Inkjet/Laser Printer Labels, 5-1/2 x 8-1/2, White, 200 Labels

Universal® Inkjet/Laser Printer Labels, 5-1/2 x 8-1/2, White, 200 Labels

Item #: WBB1428397

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.99 up to 63% OFF

Price: $12.00

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $12.00 ea.
  • Buy 3-5 $11.50 ea.
  • Buy 6+ $11.00 ea.

Quantity

Customers Also Viewed

Universal® Laser Printer Permanent Labels, 2 x 4, White, 1000 Labels

Universal® Laser Printer Permanent Labels, 2 x 4, White, 1000 Labels

Universal® Laser Printer Permanent Labels, 1 x 2-5/8, White, 3000 Labels

Universal® Laser Printer Permanent Labels, 1 x 2-5/8, White, 3000 Labels

Easy Peel Laser Address Labels, 1 x 4, White, 2000 Labels

Easy Peel Laser Address Labels, 1 x 4, White, 2000 Labels

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Avery® Return Address Labels for Color Laser & Copier, 3/4 x 2-1/4, Matte White, 750/PK

Avery® Return Address Labels for Color Laser & Copier, 3/4 x 2-1/4, Matte White, 750/PK

Universal® Laser Printer Permanent Labels, 3-1/3 x 4, White, 600 Labels

Universal® Laser Printer Permanent Labels, 3-1/3 x 4, White, 600 Labels

Avery® Easy Peel Inkjet Address Labels, 1 x 2-5/8, White, 750/Pack

Avery® Easy Peel Inkjet Address Labels, 1 x 2-5/8, White, 750/Pack

Universal® Laser Printer Permanent Labels, 1-1/3 x 4, White, 3500 Labels

Universal® Laser Printer Permanent Labels, 1-1/3 x 4, White, 3500 Labels

Universal® Laser Printer Permanent Labels, 1 x 2-5/8, White, 750 Labels

Universal® Laser Printer Permanent Labels, 1 x 2-5/8, White, 750 Labels

Garvey® Label Remover, Blue, 5 Removers/Pack

Garvey® Label Remover, Blue, 5 Removers/Pack

Shipping Labels with TrueBlock Technology, 2 x 4, White, 1000 Labels

Shipping Labels with TrueBlock Technology, 2 x 4, White, 1000 Labels

Avery® White Shipping Labels With TrueBlock Technology, 5-1/2" x 8-1/2", 200 Labels Per Box

Avery® White Shipping Labels With TrueBlock Technology, 5-1/2" x 8-1/2", 200 Labels Per Box

Avery® Self-Adhesive Full-Sheet Shipping Labels for Copiers, 8-1/2 x 11, White, 100/Box

Avery® Self-Adhesive Full-Sheet Shipping Labels for Copiers, 8-1/2 x 11, White, 100/Box

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Free Shipping

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Magna Visual® Magnetic Clip Board

Magna Visual® Magnetic Clip Board

Global Industrial™ Heavy Duty Double Wall Corrugated Boxes, 12"L x 12"W x 12"H, Kraft - Pkg Qty 15

Global Industrial™ Heavy Duty Double Wall Corrugated Boxes, 12"L x 12"W x 12"H, Kraft - Pkg Qty 15

Foam Insulated Shipping Kit, 12"L x 10"W x 9"H, White

Foam Insulated Shipping Kit, 12"L x 10"W x 9"H, White

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Universal® Small Binder Clips, Steel Wire, 3/8" Capacity, 3/4" Wide, Black/Silver, 144/Pack

Universal® Small Binder Clips, Steel Wire, 3/8" Capacity, 3/4" Wide, Black/Silver, 144/Pack

Global Industrial™ Heavy Duty Double Wall Corrugated Boxes, 14"L x 14"W x 14"H, Kraft - Pkg Qty 15

Global Industrial™ Heavy Duty Double Wall Corrugated Boxes, 14"L x 14"W x 14"H, Kraft - Pkg Qty 15

Global Industrial™ HD Double Wall Cardboard Corrugated Boxes, 12"L x 12"W x 18"H, Kraft - Pkg Qty 15

Global Industrial™ HD Double Wall Cardboard Corrugated Boxes, 12"L x 12"W x 18"H, Kraft - Pkg Qty 15

Brother® P-Touch® PC-Connectable Labeler

Brother® P-Touch® PC-Connectable Labeler

Free Shipping

Universal Pen Style Permanent Markers, Fine Point, Black, Dozen

Universal Pen Style Permanent Markers, Fine Point, Black, Dozen

Universal® Inkjet/Laser Printer Labels, 5-1/2 x 8-1/2, White, 200/Pack

Self-adhesive labels go on, stay on and apply quickly and easily. Address a letter or package in your own unique style. Blank labels allow you to customize to meet your specific needs. Feeds smoothly through most office machines. Label Size - text: 5 1/2 x 8 1/2; Label Color(s): White.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Width 8-1/2 in
  • Height 5-1/2 in
  • Weight 2-2/7 lbs

Product Details

  • Brand Universal
  • Package Quantity 200 labels/sheet, 100 sheets/pack
  • Description Inkjet/Laser Printer Labels
  • Manufacturers Part Number UNV80206
  • Color Family White
  • Adhesive Self-Adhesive
  • Machine Compatibility Inkjet/Laser Printers
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Universal® Inkjet/Laser Printer Labels, 5-1/2 x 8-1/2, White, 200 Labels

Universal® Inkjet/Laser Printer Labels, 5-1/2 x 8-1/2, White, 200 Labels

Item #: WBB1428397

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant