x

Take 15% off your entire order!

Offer applied at checkout

+

Paper Mate® InkJoy Gel Stick Pen, 0.7 mm, Medium, Assorted Ink, 14/Pack

Paper Mate® InkJoy Gel Stick Pen, 0.7 mm, Medium, Assorted Ink, 14/Pack

Item #: WBB2278250

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$28.38 up to 17% OFF

Price: $23.50

Save $1.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Paper Mate® InkJoy Gel Stick Pen, 0.7 mm, Medium, Assorted Ink, 14/Pack

Vivid gel ink dries 3X faster for reduced smearing -- it's like a party on the page where smudges aren't invited. Fully wrapped in a comfort grip (because words should never hurt you). Smooth style keeps the joy flowing as fast as your thoughts.

  • BRAND Paper Mate
  • TIP TYPE Conical
  • DESCRIPTION InkJoy Gel Stick Pen
  • INK COLOR(S) Assorted
  • MANUFACTURERS PART NUMBER 2023009
  • PACKAGE QUANTITY 14/Pack
  • STYLE Stick Gel
  • TYPE Pen
  • INK COLORS SUB-TYPE Bright Blue Bliss, Charming Purple, Cocoa Delight and Jet Black, Lime Light, Lus
  • PACK SIZE 14 Pack
  • BARREL COLOR(S) Assorted
  • POINT SIZE 0.7 mm
  • REFILLABLE No
  • SPECIAL INK TYPE Vivid Gel
  • RETRACTABLE No
  • GTIN 0071641134874
  • POINT TYPE Medium
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paper Mate® InkJoy Gel Stick Pen, 0.7 mm, Medium, Assorted Ink, 14/Pack

Paper Mate® InkJoy Gel Stick Pen, 0.7 mm, Medium, Assorted Ink, 14/Pack

Item #: WBB2278250

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Paper Mate® InkJoy Gel Stick Pen, 0.7 mm, Medium, Assorted Ink, 14/Pack
    Paper Mate® InkJoy Gel Stick Pen, 0.7 mm, Medium, Assorted Ink, 14/Pack
    Paper Mate® InkJoy Gel Stick Pen, 0.7 mm, Medium, Assorted Ink, 14/Pack
    Paper Mate® InkJoy Gel Stick Pen, 0.7 mm, Medium, Assorted Ink, 14/Pack
    Paper Mate® InkJoy Gel Stick Pen, 0.7 mm, Medium, Assorted Ink, 14/Pack
    Paper Mate® InkJoy Gel Stick Pen, 0.7 mm, Medium, Assorted Ink, 14/Pack
    Paper Mate® InkJoy Gel Stick Pen, 0.7 mm, Medium, Assorted Ink, 14/Pack
    Paper Mate® InkJoy Gel Stick Pen, 0.7 mm, Medium, Assorted Ink, 14/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant