AIGNEP Inline Flow Control, 82815-04, 1/4" Tube, Nickel Plated Brass
Write a Review
|
Questions & Answers (0)
Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Corrosion Resistant Nickel Plated Brass Release Collet.
PRICE
$22.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1/4 in |
| Thread | Inch |
| Tube Size | 1/4 in |
Product Details
| Type | Flow Control Valve |
| Body Material | Nickel Plated Brass |
| Description | Inline Flow Control |
| Manufacturers Part Number | 82815-04 |
| Brand | Aignep USA |