AIGNEP Inline Needle Valve, 82835-04-04, 1/4" Male NPTF x 1/4" Tube, Nickel Plated Brass
Write a Review
|
Questions & Answers (0)
Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Corrosion Resistant Nickel Plated Brass Release Collet.
PRICE
$23.74
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 1/4 in |
| Nominal Flow Diameter | 1/4 in |
| Thread | NPTF |
| Tube Size | 1/4 in |
Product Details
| Type | Needle Valve |
| Body Material | Nickel Plated Brass |
| Description | Inline Needle Valve |
| Manufacturers Part Number | 82835-04-04 |
| Adjustment Type | Knob |
| Brand | Aignep USA |