Clearance
x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® Inner Core Cable, 100'L For Use W/K-3800 Drum Machine

RIDGID® Inner Core Cable, 100'L For Use W/K-3800 Drum Machine

Item #: WBB861700

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $231.95

Save $11.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RIDGID® Inner Core Cable, 100'L x 3/4"W Cables For Use W/K-750 & K-7500 Drum Machines

RIDGID® Inner Core Cable, 100'L x 3/4"W Cables For Use W/K-750 & K-7500 Drum Machines

RIDGID® Leader, 2'L x 5/8"W For Use W/K-6200, K-750, & K-7500 Drum Machines

RIDGID® Leader, 2'L x 5/8"W For Use W/K-6200, K-750, & K-7500 Drum Machines

General Wire 75EM2 3/8" x 75' Flexicore® Cable w/ Male & Female Ends

General Wire 75EM2 3/8" x 75' Flexicore® Cable w/ Male & Female Ends

General Wire 75EM3 1/2" x 75' Flexicore® Cable w/ Male & Female Ends

General Wire 75EM3 1/2" x 75' Flexicore® Cable w/ Male & Female Ends

RIDGID® Spear Blade For Model K-6200, K-750, & K-7500 Drum Machines

RIDGID® Spear Blade For Model K-6200, K-750, & K-7500 Drum Machines

RIDGID® Jetter Hose H-1220 Series, 1/2" X 200'

RIDGID® Jetter Hose H-1220 Series, 1/2" X 200'

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

General Wire KR-C-WC Kinetic Water Ram Manual Drain Cleaner

General Wire KR-C-WC Kinetic Water Ram Manual Drain Cleaner

RIDGID® Inner Core Cable, 100'L For Use W/K-3800 Drum Machine

100' (30m) IC Cable. Good flexibility and more cleaning power to the cable end.

Weights & Dimensions

  • For Use with Pipe Size 1-1/2 to 3 in
  • Diameter 3/8 in
  • Length 100 ft

Product Details

  • Type Inner Core
  • For Use With K-3800 Drum Machine
  • Brand RIDGID
  • Series C-33
  • Manufacturers Part Number 37852

Warranty

  • Warranty Lifetime
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 06, 2015

    Had it in stock
    Your review:
    All our regular suppliers had the cable on back order. Found Global Industrial on-line and they had two in stock. Ordered them in and we got them as promised without any drama.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® Inner Core Cable, 100'L For Use W/K-3800 Drum Machine

RIDGID® Inner Core Cable, 100'L For Use W/K-3800 Drum Machine

Item #: WBB861700

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant