Clearance
x

Take 15% off your entire order!

Offer applied at checkout

IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3" Bore, 3-1/2" OD, 51.05mm Width

IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3" Bore, 3-1/2" OD, 51.05mm Width

Item #: WBB1032902

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 1/2" Bore, 3/4" OD, 19.3mm Width

IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 1/2" Bore, 3/4" OD, 19.3mm Width

IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 5/8" Bore, 7/8" OD, 19.3mm Width

IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 5/8" Bore, 7/8" OD, 19.3mm Width

IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 5/8" Bore, 7/8" OD, 25.65mm Width

IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 5/8" Bore, 7/8" OD, 25.65mm Width

IKO Machined Type Needle Roller Bearing METRIC RNA49/22, 28mm Bore, 39mm OD

IKO Machined Type Needle Roller Bearing METRIC RNA49/22, 28mm Bore, 39mm OD

TRITAN RC101410 Needle Bearing, Drawn Cup Roller Clutch, Bore 15.875mm

TRITAN RC101410 Needle Bearing, Drawn Cup Roller Clutch, Bore 15.875mm

IKO Machined Type Needle Roller Bearing INCH BR122016, 3/4" Bore, 1-1/4" OD

IKO Machined Type Needle Roller Bearing INCH BR122016, 3/4" Bore, 1-1/4" OD

IKO Machined Type Needle Roller Bearing METRIC TAF556835, 55mm Bore, 68mm OD

IKO Machined Type Needle Roller Bearing METRIC TAF556835, 55mm Bore, 68mm OD

TRITAN RC040708 Needle Bearing, Drawn Cup Roller Clutch, Bore 6.35mm

TRITAN RC040708 Needle Bearing, Drawn Cup Roller Clutch, Bore 6.35mm

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3" Bore, 3-1/2" OD, 51.05mm Width

IKO Inner Rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use IKO Inner Rings when shafts cannot be hardened to HRC 58 to 64 and cannot obtain 0.2μmRa or less surface finish. Shaft shoulder "da" is found in the main page of IKO Inner Rings

Weights & Dimensions

  • Bore (D) 76.200 (3) in
  • Outside Dimension Tolerance -0.032 / -0.056 mm
  • Bore Tolerance +0 / -0.015
  • Width (B) 51.05
  • Width Tolerance +0 / -0.130

Product Details

  • Outside Dimension (F) 88.900 (3-1/2)
  • Description Inner Ring for Machined Type Needle Roller Bearing - INCH
  • Shaft Shoulder (da) Min 83.5 mm
  • Shaft Shoulder (da) Max 86 mm
  • Oil Hole Yes
  • Max Shaft Fillet Corner Radius 2
  • Brand IKO
  • Series LRB
  • Manufacturers Part Number LRB485632
  • Appropriate Outer Ring BR567232, BR567232UU
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3" Bore, 3-1/2" OD, 51.05mm Width

IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3" Bore, 3-1/2" OD, 51.05mm Width

Item #: WBB1032902

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant