IKO Inner Rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use IKO Inner Rings when shafts cannot be hardened to HRC 58 to 64 and cannot obtain 0.2μmRa or less surface finish. Shaft shoulder "da" is found in the main page of IKO Inner Rings.
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 100mm Bore, 110mm OD, 30mm Width
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bore Tolerance | +0 / -0.020 |
| Outside Dimension Tolerance | -0.014 / -0.027 mm |
| Bore (D) | 100 in |
| Width Tolerance | +0 / -0.200 |
| Min Inner Ring Corner Radius | 1 in |
| Width (B) | 30 |
Product Details
| Series | LRT |
| Appropriate Outer Ring | TAF11013030 |
| Description | Inner Ring for Machined Type Needle Roller Bearing - METRIC |
| Shaft Shoulder (da) Min | 105 mm |
| Manufacturers Part Number | LRT10011030 |
| Shaft Shoulder (da) Max | 108 mm |
| Outside Dimension (F) | 110 mm |
| Brand | IKO |