Clearance
x

Take 15% off your entire order!

Offer applied at checkout

IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 100mm Bore, 110mm OD, 50.5mm Width

IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 100mm Bore, 110mm OD, 50.5mm Width

Item #: WBB1032877

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $94.95

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 15mm Bore, 19mm OD, 20mm Width

IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 15mm Bore, 19mm OD, 20mm Width

IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 30mm Bore, 35mm OD, 20mm Width

IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 30mm Bore, 35mm OD, 20mm Width

IKO Machined Type Needle Roller Bearing METRIC RNA49/22, 28mm Bore, 39mm OD

IKO Machined Type Needle Roller Bearing METRIC RNA49/22, 28mm Bore, 39mm OD

TRITAN RC101410 Needle Bearing, Drawn Cup Roller Clutch, Bore 15.875mm

TRITAN RC101410 Needle Bearing, Drawn Cup Roller Clutch, Bore 15.875mm

IKO Machined Type Needle Roller Bearing INCH BR122016, 3/4" Bore, 1-1/4" OD

IKO Machined Type Needle Roller Bearing INCH BR122016, 3/4" Bore, 1-1/4" OD

IKO Machined Type Needle Roller Bearing METRIC TAF556835, 55mm Bore, 68mm OD

IKO Machined Type Needle Roller Bearing METRIC TAF556835, 55mm Bore, 68mm OD

TRITAN RC040708 Needle Bearing, Drawn Cup Roller Clutch, Bore 6.35mm

TRITAN RC040708 Needle Bearing, Drawn Cup Roller Clutch, Bore 6.35mm

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 100mm Bore, 110mm OD, 50.5mm Width

IKO Inner Rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use IKO Inner Rings when shafts cannot be hardened to HRC 58 to 64 and cannot obtain 0.2μmRa or less surface finish. Shaft shoulder "da" is found in the main page of IKO Inner Rings.

Weights & Dimensions

  • Bore (D) 100 in
  • Outside Dimension Tolerance -0.014 / -0.027 mm
  • Bore Tolerance +0 / -0.020
  • Width (B) 50.5
  • Width Tolerance +0 / -0.200
  • Min Inner Ring Corner Radius 1.5 in

Product Details

  • Outside Dimension (F) 110 mm
  • Description Inner Ring for Machined Type Needle Roller Bearing - METRIC
  • Shaft Shoulder (da) Min 108 mm
  • Shaft Shoulder (da) Max 108.5 mm
  • Brand IKO
  • Series LRT
  • Manufacturers Part Number LRT10011050
  • Appropriate Outer Ring TR11013550
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 100mm Bore, 110mm OD, 50.5mm Width

IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 100mm Bore, 110mm OD, 50.5mm Width

Item #: WBB1032877

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant