Clearance
x

Take 15% off your entire order!

Offer applied at checkout

IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 110mm Bore, 125mm OD, 41mm Width

IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 110mm Bore, 125mm OD, 41mm Width

Item #: WBB1032717

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $117.95

Save $5.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 15mm Bore, 19mm OD, 20mm Width

IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 15mm Bore, 19mm OD, 20mm Width

IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 30mm Bore, 35mm OD, 20mm Width

IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 30mm Bore, 35mm OD, 20mm Width

IKO Machined Type Needle Roller Bearing INCH BR122016, 3/4" Bore, 1-1/4" OD

IKO Machined Type Needle Roller Bearing INCH BR122016, 3/4" Bore, 1-1/4" OD

IKO Machined Type Needle Roller Bearing METRIC TAF556835, 55mm Bore, 68mm OD

IKO Machined Type Needle Roller Bearing METRIC TAF556835, 55mm Bore, 68mm OD

IKO Double Row Machined Type Needle Roller Bearing METRIC 63mm Bore, 80mm OD

IKO Double Row Machined Type Needle Roller Bearing METRIC 63mm Bore, 80mm OD

IKO Machined Type Needle Roller Bearing INCH Double Sealed, 3-3/4" Bore, 4-3/4" OD

IKO Machined Type Needle Roller Bearing INCH Double Sealed, 3-3/4" Bore, 4-3/4" OD

IKO Machined Type Needle Roller Bearing INCH 4" Bore, 5" OD

IKO Machined Type Needle Roller Bearing INCH 4" Bore, 5" OD

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 110mm Bore, 125mm OD, 41mm Width

IKO Inner Rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use IKO Inner Rings when shafts cannot be hardened to HRC 58 to 64 and cannot obtain 0.2μmRa or less surface finish. Shaft shoulder "da" is found in the main page of IKO Inner Rings.

Weights & Dimensions

  • Outside Dimension Tolerance -0.007 / -0.022 mm
  • Bore (D) 110 in
  • Bore Tolerance +0 / -0.020
  • Width (B) 41
  • Width Tolerance +0 / -0.200
  • Min Inner Ring Corner Radius 1.1 in

Product Details

  • Outside Dimension (F) 125 mm
  • Description Inner Ring for Machined Type Needle Roller Bearing - METRIC
  • Shaft Shoulder (da) Min 116.5 mm
  • Shaft Shoulder (da) Max 123 mm
  • Brand IKO
  • Series LRTZ
  • Manufacturers Part Number LRTZ11012541
  • Appropriate Outer Ring RNA4922UU
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 110mm Bore, 125mm OD, 41mm Width

IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 110mm Bore, 125mm OD, 41mm Width

Item #: WBB1032717

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant