Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IKO

Model # :WBB1032892

MPN #: LRT404840

IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 40mm Bore, 48mm OD, 40mm Width

Product Description
IKO Inner Rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use IKO Inner Rings when shafts cannot be hardened to HRC 58 to 64 and cannot obtain 0.2μmRa or less surface finish. Shaft shoulder "da" is found in the main page of IKO Inner Rings.

PRICE
$36.95

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bore Tolerance+0 / -0.012
Outside Dimension Tolerance+0 / -0.009 mm
Bore (D)40 in
Width Tolerance+0 / -0.120
Min Inner Ring Corner Radius0.6 in
Width (B)40

Product Details

SeriesLRT
Appropriate Outer RingRNA6908
DescriptionInner Ring for Machined Type Needle Roller Bearing - METRIC
Shaft Shoulder (da) Min44 mm
Manufacturers Part NumberLRT404840
Shaft Shoulder (da) Max47 mm
Outside Dimension (F)48 mm
BrandIKO