
Customers Also Viewed
Product Information
Customer Review
Product Q&A
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 45mm Bore, 52mm OD, 23mm Width
IKO Inner Rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use IKO Inner Rings when shafts cannot be hardened to HRC 58 to 64 and cannot obtain 0.2μmRa or less surface finish. Shaft shoulder "da" is found in the main page of IKO Inner Rings.
IKO Inner Rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use IKO Inner Rings when shafts cannot be hardened to HRC 58 to 64 and cannot obtain 0.2μmRa or less surface finish. Shaft shoulder "da" is found in the main page of IKO Inner Rings.
Weights & Dimensions
- Outside Dimension Tolerance +0 / -0.011 mm
- Bore (D) 45 in
- Bore Tolerance +0 / -0.012
- Width (B) 23
- Width Tolerance +0 / -0.120
- Min Inner Ring Corner Radius 0.6 in
Product Details
- Outside Dimension (F) 52 mm
- Description Inner Ring for Machined Type Needle Roller Bearing - METRIC
- Shaft Shoulder (da) Min 49 mm
- Shaft Shoulder (da) Max 51 mm
- Brand IKO
- Series LRTZ
- Manufacturers Part Number LRTZ455223
- Appropriate Outer Ring RNA4909UU
Customer Review
Product Q & A
There are no questions for this product.

IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 45mm Bore, 52mm OD, 23mm Width
$17.5
- Product Information
- Customer Review
- Product Q&A