Bearing Inner Rings
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 32mm Bore, 37mm OD, 30mm Width
Bore (D)
32 in
Shaft Shoulder (da) Min
34 mm
Outside Dimension (F)
37 mm
Shaft Shoulder (da) Max
36 mm
IKO Inner Ring for Shell Type Needle Roller Bearing METRIC, 25mm Bore, 30mm OD, 25.5mm Width
Bore (D)
25 in
Shaft Shoulder (da) Min
27 mm
Outside Dimension (F)
30 mm
Shaft Shoulder (da) Max
29 mm
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 25mm Bore, 30mm OD, 25.5mm Width
Bore (D)
25 in
Shaft Shoulder (da) Min
27 mm
Outside Dimension (F)
30 mm
Shaft Shoulder (da) Max
29 mm
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 20mm Bore, 25mm OD, 25.5mm Width
Bore (D)
20 in
Shaft Shoulder (da) Min
22 mm
Outside Dimension (F)
25 mm
Shaft Shoulder (da) Max
24 mm
IKO Inner Ring for Shell Type Needle Roller Bearing INCH, 1" Bore, 1-1/4 OD, 13.08mm Width
Bore (D)
25.400 (1) in
Shaft Shoulder (da) Min
30 mm
Outside Dimension (F)
31.750 (1-1/4)
Shaft Shoulder (da) Max
30.7 mm
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 90mm Bore, 100mm OD, 50.5mm Width
Bore (D)
90 in
Shaft Shoulder (da) Min
98 mm
Outside Dimension (F)
100 mm
Shaft Shoulder (da) Max
98.5 mm