Clearance
x

Take 15% off your entire order!

Offer applied at checkout

IKO Inner Ring for Shell Type Needle Roller Bearing METRIC, 10mm Bore, 14mm OD, 16.5mm Width

IKO Inner Ring for Shell Type Needle Roller Bearing METRIC, 10mm Bore, 14mm OD, 16.5mm Width

Item #: WBB1002178

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $6.30

Save $0.32 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Inner Ring for Shell Type Needle Roller Bearing METRIC, 7mm Bore, 10mm OD, 10.5mm Width

IKO Inner Ring for Shell Type Needle Roller Bearing METRIC, 7mm Bore, 10mm OD, 10.5mm Width

IKO Inner Ring for Shell Type Needle Roller Bearing METRIC, 8mm Bore, 12mm OD, 10.5mm Width

IKO Inner Ring for Shell Type Needle Roller Bearing METRIC, 8mm Bore, 12mm OD, 10.5mm Width

IKO Machined Type Needle Roller Bearing METRIC RNA49/22, 28mm Bore, 39mm OD

IKO Machined Type Needle Roller Bearing METRIC RNA49/22, 28mm Bore, 39mm OD

TRITAN RC101410 Needle Bearing, Drawn Cup Roller Clutch, Bore 15.875mm

TRITAN RC101410 Needle Bearing, Drawn Cup Roller Clutch, Bore 15.875mm

IKO Machined Type Needle Roller Bearing INCH BR122016, 3/4" Bore, 1-1/4" OD

IKO Machined Type Needle Roller Bearing INCH BR122016, 3/4" Bore, 1-1/4" OD

IKO Machined Type Needle Roller Bearing METRIC TAF556835, 55mm Bore, 68mm OD

IKO Machined Type Needle Roller Bearing METRIC TAF556835, 55mm Bore, 68mm OD

TRITAN RC040708 Needle Bearing, Drawn Cup Roller Clutch, Bore 6.35mm

TRITAN RC040708 Needle Bearing, Drawn Cup Roller Clutch, Bore 6.35mm

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

IKO Inner Ring for Shell Type Needle Roller Bearing METRIC, 10mm Bore, 14mm OD, 16.5mm Width, Part# IRT1016-2

IKO Inner Rings are heat-treated and finished by grinding to obtain rigidity and accuracy.
Use IKO Inner Rings when shafts cannot be hardened to HRC 58 to 64 and cannot obtain 0.2μmRa or less surface finish.

Weights & Dimensions

  • Outside Dimension Tolerance -0.005 / -0.011 mm
  • Bore (D) 10 in
  • Bore Tolerance +0 / -0.008
  • Width (B) 16.5
  • Width Tolerance +0 / -0.120
  • Min Inner Ring Corner Radius 0.3 in

Product Details

  • Outside Dimension (F) 14 mm
  • Description Inner Ring for Shell Type Needle Roller Bearing - METRIC
  • Shaft Shoulder (da) Min 12 mm
  • Shaft Shoulder (da) Max 13 mm
  • Brand IKO
  • Manufacturers Part Number IRT1016-2
  • Appropriate Outer Ring TA1416Z, TLA1416Z
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Inner Ring for Shell Type Needle Roller Bearing METRIC, 10mm Bore, 14mm OD, 16.5mm Width

IKO Inner Ring for Shell Type Needle Roller Bearing METRIC, 10mm Bore, 14mm OD, 16.5mm Width

Item #: WBB1002178

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant