Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bearing Inner Rings

47 Results
Inner Ring for Shell Type Needle Roller Bearing- Inches

Inner Ring for Shell Type Needle Roller Bearing- Inches

CompareImageBore (D)Width (B)Shaft Shoulder (da) MinShaft Shoulder (da) MaxOutside Dimension (F)Appropriate Outer RingModel #Price
IKO Inner Ring for Shell Type Needle Roller Bearing INCH, 1-1/4 Bore, 1-1/2 OD, 25.78mm Width
31.750 (1-1/4) in
25.78
37 mm
37.1 mm
38.100 (1-1/2)
BA2416ZOH, YB2416
WBB1002508$21.75
IKO Inner Ring for Shell Type Needle Roller Bearing INCH, 2-1/2 Bore, 2-3/4 OD, 32.13mm Width
63.500 (2-1/2) in
32.13
68.7 mm
68.8 mm
69.850 (2-3/4)
BA4420ZOH
WBB1002393$72.95
IKO Inner Ring for Shell Type Needle Roller Bearing INCH, 2-1/2 Bore, 2-3/4 OD, 25.78mm Width
63.500 (2-1/2) in
25.78
68.7 mm
68.8 mm
69.850 (2-3/4)
BA4416ZOH
WBB1002424$84.95
IKO Inner Ring for Shell Type Needle Roller Bearing INCH, 1" Bore, 1-1/4 OD, 13.08mm Width
25.400 (1) in
13.08
30 mm
30.7 mm
31.750 (1-1/4)
BA208ZOH, BHA208ZOH
WBB1001990$11.00
IKO - Inches - Inner Ring for Machined Type Needle Roller Bearing

IKO - Inches - Inner Ring for Machined Type Needle Roller Bearing

Inner Ring for Shell Type Needle Roller Bearing- METRIC

Inner Ring for Shell Type Needle Roller Bearing- METRIC

Showing 1-10 of 11 results
IKO - Metric - Inner Ring for Machined Type Needle Roller Bearing

IKO - Metric - Inner Ring for Machined Type Needle Roller Bearing

Showing 1-10 of 25 results