High quality, meets or exceeds national brands. Consistent performance. Significant savings. Device Types: Laser Printer; Color(s): Black; Page-Yield: 2100.
Innovera® 128 Compatible, Remanufactured, 3500B001AA (128) Toner, 2100 Page Yield, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$50.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Toner / Developer |
| EOM/Compatible | Compatible |
| Remanufactured | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | IVR128 |
| For Use With | Canon |
| Print Color Family | Black |
| Machine Compatibility 2 | Canon FAXPHONE L100 L190; imageCLASS MF4580 MF4770N MF4880DW MF4890DW |
| Page Yield | 2100 |
| Machine Compatibility | Canon imageCLASS D530 D550 MF4412 MF4420 MF4550 MF4570DN MF4570DW |
| Brand | Innovera |