Ideal for everyday calculations, this desktop calculator adds up to a great office essential. Dual solar/battery power provides reliable functionality in all lighting conditions. Angled display is easy to read and prevents overhead glare and eyestrain. Easily solve other equations with the Square Root, +/- Switch, and Percent keys. Durable and professional, it's a functional tool that blends dependability with comfort. AAA batteries included.
Innovera® 15925 Portable Minidesk Calculator, 8-Digit LCD
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$9.60was $17.75
Save $8.15 (46%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/8 in |
| Depth | 5-5/8 in |
| Height | 5-5/8 in |
| Size | 4 1/8 x 5 5/8 |
| Display Characters Height | 15 mm |
Product Details
| Memory | 4-Key |
| Supply Type | Basic Supplies |
| Type | Display Calculator |
| Display Angle | Adjustable |
| Color | Gray |
| Style | Calculator |
| Wall Mountable | Yes |
| Replacement Battery Type | 1.5V Silver Oxide, EVE-389BP |
| Display Notation | Numeric |
| Solar Power | Yes |
| Description | Portable Minidesk Calculator |
| Manufacturers Part Number | 15927 |
| Number of Display Digits | 8 |
| Brand | Innovera |