Porta-King Inplant Office, Additional 3070 Swing Door, 3'W x 7'H, Steel, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Porta-King Inplant Office, Additional 3070 Swing Door, 3'W x 7'H, Steel, Gray
3070 (3' wide x 7' high) gray painted steel door with 3/16" tempered safety glass window measuring 23" wide x 29" high
Doors ordered are ready to install and must be purchased along with Inplant Office
3070 (3' wide x 7' high) gray painted steel door with 3/16" tempered safety glass window measuring 23" wide x 29" high
Doors ordered are ready to install and must be purchased along with Inplant Office
PRICE
$1,475.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 140 lbs |
| Gauge | 20 ga |
| Door Size | 3' x 7' in |
Product Details
| Type | Additional Swing Door |
| Country of Origin | USA |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | G_ADD3070-G |
| Door Style | Swing |
| Brand | Porta-King |
Warranty
| Warranty | 1 Year on Parts |