Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Porta-King

Model # :WBB2171733

MPN #: G_SDG101020

Porta-King Inplant Office, Gray Vinyl Int & Gray Stl Ext, 10x10, 2-Wall, Class A Fire & STC27 Sound

Product Description
Porta-King Inplant Office, Gray Vinyl Int. & Gray Painted Steel on Drywall Ext., 10' x 10', 2-Wall, Class A Fire & STC31 Sound

Create highly functional space anywhere inside your facility. Pre-engineered components are easy to install to minimize down time.

Every order includes detailed instructions with suggested floor plan layout and an illustrated packing list.

All orders include all necessary wall panels, connecting post, roof deck, acoustical ceiling system, door, and hardware to construct the sizes and floor plans identified.

  • Wall panels are 8' high, 3" thick and interchangeable with like size panels.
  • Door is a 3070, 20-gauge steel, right hand swing door with large vision lite painted to match the interior and exterior wall panel surface.
  • Factory installed into a frame that positively locks into adjoining post to eliminate the risk of door sag.
  • Mechanical fasteners are supplied for installation above and below the top hinge plate to reinforce this connection.
  • Wall connecting posts double as a vertical wiring chase.
  • 8' high snap-in cover plates are included for each connecting post to conceal wiring while enabling quick access to the wiring chase during and after set-up.


  • All orders also include a standard electrical kit consisting of the following:
  • 2' x 4' recessed LED light fixtures (quantities as specified)
  • Light switch and 115 volt electrical outlets (quantities as specified) include handy box that is easily fastened to the back of the connecting post and a cover plate to create a neat and finished appearance.
  • All devices bear the U.L. label.

    Class A fire rated panels include:
  • A 1/2" vinyl finished drywall interior and exterior surface laminated to a solid (UL Class 1) EPS insulating core.
  • This panel combination offers outstanding sound attenuating characteristics making it great for nosier plant environments.
  • Available in gray and white color match.


PRICE
$7,229.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 ft
Depth10
Height8'2" ft
Weight1,450 lbs
Ceiling Height7'6" ft
Door Size3'-0 x 7'-0 in
Wall Thickness3 in
Load Center100A, Single Phase, 4-Circuit in

Product Details

ColorGray
STC Rating31
Number of Doors1
Outlets(2) 115V Duplex
Manufacturers Part NumberG_SDG101020
Wall MaterialVinyl Covered Drywall Int. & Painted Steel on Drywall Ext.
Layout2 Wall
Light Fixtures1
BrandPorta-King

Warranty

Warranty1 Year on Parts

Compliance & Certifications

Fire RatingClass A