Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

3mm Hex Head Insert Bit x 1-1/4" - Pkg Qty 10

3mm Hex Head Insert Bit x 1-1/4" - Pkg Qty 10

Item #: WBB224165

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.88 ea.

Price: $8.80 / Pkg of 10

Save $0.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed


Hex Head Insert Bits - Metric

Used commonly in furniture assembly, bicycle maintenance, and manufacturing equipment.

Product Details

  • Type Insert Bit
  • Brand IRWIN Tools
  • Package Quantity 1
  • Description Fastener Drive Bit
  • Tip Type Hex
  • Manufacturers Part Number 92509

Weights & Dimensions

  • Size 3mm in
  • Length 1-1/4 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

Item #: B1035745

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$59.95

10-pc Spiral Extractor & Drill Bit Set in Metal Index

10-pc Spiral Extractor & Drill Bit Set in Metal Index

Item #: B223481

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$51.95

Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit

Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit

Item #: B1377545

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$68.95

DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

Item #: B1036455

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

$59.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3mm Hex Head Insert Bit x 1-1/4" - Pkg Qty 10

3mm Hex Head Insert Bit x 1-1/4" - Pkg Qty 10

Item #: WBB224165

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant