PIP® 98-741/L 44 CleanTeam® Inspect Gloves, Denier Tricot Nylon, Rolled Hem, Women's
Write a Review
|
Questions & Answers (0)
Product Description
PIP 98-740/L 44 CleanTeam® Inspect Gloves, Denier Tricot Nylon, Rolled Hem, Women's
Ideal for inspection and electronics assembly. Constructed in a two piece, reversible pattern using 100% cotton fabric. Designed to minimize contamination of products from human hands, can be used as liners under disposable and unsupported liquid proof gloves.
Ideal for inspection and electronics assembly. Constructed in a two piece, reversible pattern using 100% cotton fabric. Designed to minimize contamination of products from human hands, can be used as liners under disposable and unsupported liquid proof gloves.
PRICE
$12.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/8 in |
| Weight | 0 lbs |
| Size | L |
| Fabric Weight | Light Weight |
Product Details
| Type | Light Weight Gloves |
| Color | White |
| Application | Inspection and Electronics Assembly |
| Series | CleanTeam |
| Cuff Style | Knit Wrist |
| Style | Rolled |
| Hem Type | Hemmed |
| Material | Nylon |
| Usage | Inspection and Electronics Assembly |
| Description | Denier Tricot Inspection Glove |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | 98-741/L |
| Coating Material | Uncoated |
| Brand | PIP |
Compliance & Certifications
| Certifications | TAA |