Easy-to-use self-mixing dispenser and precision applicator. High-strength formula bonds wood, metal, tile, ceramic, glass, plastic and more. Final bond is high strength and weather-, water- and solvent-resistant. Sand-able and paintable. Adhesive Type: Epoxy; Color Dried: Clear; Color on Application: White; Capacity (Volume): 0.47 oz.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Loctite® Instant Mix Epoxy, .47 OZ
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.50
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.47 oz |
Product Details
| Type | Glue |
| Cure Time | 1 Hour |
| Glue Type | Epoxy |
| Package Quantity | 1 Each |
| Description | Instant Mix Epoxy |
| Color | Clear |
| Manufacturers Part Number | 1365868 |
| Set Time | 5 Minutes |
| Brand | Loctite |