Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough Duck

Model # :WBB3160533

MPN #: SB071-FLGR-S

Tough Duck Insulated Flex Safety Bib Overall, S, Fluorescent Green

Product Description
Comfortable flex technology makes this bib overall top of the heap in comfortable waterproof breathability. Tailor the fit to yourself with the adjustable shoulder and hip straps.

Shell: Mechanical Stretch 100% Polyester with PU membrane with 5000/5000 MVP/24hr2 protection with a durable water repellent finish

Lining: 100% Polyester quilted to 6 oz. 100% polyester insulation

Features:
  • 3M™ Scotchlite™ 2" Reflective Material with 4" contrast backing
  • Upper loss proof pocket with flap
  • Upper pencil pockets
  • Two slash pockets
  • Adjustable shoulder strap
  • Adjustable hook and loop waist tabs
  • Side leg zippers
  • Two rear patch pockets
  • Turned under hem allows for 3" tall extension
  • Seam sealed
  • Waterproof Breathable
  • Stretch (Flex) Fabric
  • Embellishment Friendly
  • Reflective Material
  • CSA: Class 2 Level 2; ANSI: Type E


PRICE
$159.99

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS

Product Details

TypeHigh Visibility Bib Overall
MaterialPolyester
Package Quantity1
GenderWomen's
DescriptionInsulated Flex Safety Bib Overall
ColorGreen
Manufacturers Part NumberSB071-FLGR-S
Primary UseCold Weather Protection, High Visibility
BrandTough Duck