L.H.Dottie® Insulated No Thread Connector, 4"
Write a Review
|
Questions & Answers (0)
Product Description
Insulated No Thread Connectors are used to connect IMC and rigid conduit to metal enclosures. Material: Alloy Steel
PRICE
$435.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Trade Size | 4 in |
Product Details
| Type | No Thread Connector |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | NT400I |
| Fitting Type | Connector |
| Brand | L.H.Dottie |