Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krylon

Model # :WBB53020

MPN #: S00601

Krylon S00601000 El601 Red Insulating Varnish - 15.25 Oz. - Pkg Qty 12

Product Description
Fast drying, insulating enamels characterized by outstanding oil, chemical abrasion and water resistance. Enamel provides smooth, glossy surface which sheds dirt readily. Also used for treating windings and mechanical components and as an oil proof finish for field coils, starters and inside walls of control boxes. Package quantity is 12.

PRICE
$216.00  Sold in packages of 12 / $18.00 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
216.00
Buy 3 pkgs - 4 pkgs
207.00Save $9.00 (4%)
Buy 5+ pkgs
201.00Save $15.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size15.25 oz.

Product Details

Manufacturers Part NumberS00601
Package Quantity12
DescriptionInsulating Varnish
ColorRed
BrandKrylon